Shop All Outdoor Flushmount Lights
Eurofase
Crossroads Contemporary LED Flushmount, 9-Light, 720 Lumens, Frosted/Antique Brass
Mfr # 36051-039
Zoro # G604861059
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Width (In.) 3.28125 in
- Fixture Housing Color WHITE
- Length (In.) 5.21875 in
- Fixture Series 36051
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 36051-039
- Zoro # G604861059
- UPC # 773546292504
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height (In.) | 2 in |
Width (In.) | 3.28125 in |
Length (In.) | 5.21875 in |
Details
Fixture Housing Color | WHITE |
Fixture Series | 36051 |
Type | Outdoor & Landscape |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Inspection LED Magnifier, Glass, 12 W (113460005)
- ILC Replacement for Universal B228punv-c (B228PUNV-C UNIVERSAL)
- ILC Replacement for Keystone Technologies Kteb-432ris-1-tp (KTEB-432RIS-1-TP KEYSTONE TECHNOLOGIES)
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- VAXCEL Bryce 5in Outdoor Light Bronze (OW33553BBZ)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- INTENSE Cast Aluminum In-Ground Well Light with Grill, Bronze (IN2563094)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- Eurofase Outdoor Flushmount Lights