Eurofase

Crossley 2 Lt Wall Sconce


product price: $509.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 26.5 in
  • Width 5.5 in
  • Series CROSSLEY
  • Fixture Type - Decorative and Surface Mount Fixtures Sconce
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eurofase
  • MFR # 39311-016
  • Zoro # G804865376
  • UPC #
    773546308212
  • Country of Origin China
  • Category Sconces

Dimensions

Height 26.5 in
Width 5.5 in

Details

Series CROSSLEY
Fixture Type - Decorative and Surface Mount Fixtures Sconce

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.