Shop All Bollard Lights
Eurofase
Contemporary LED Bollard, 1-Light, 140 Lumens, Graphite Grey
Mfr # 31911-023
Zoro # G904861056
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Led bollard
- Number of LEDs 1
- Voltage 120
- Lamp Type LED
- Bulb Base Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 31911-023
- Zoro # G904861056
- UPC # 773546266895
- Country of Origin China
- Category Bollard Lights
Dimensions
Height (In.) | 25.625 in |
Width (In.) | 3.9375 in |
Length (In.) | 5 in |
Details
Series | Led bollard |
Number of LEDs | 1 |
Voltage | 120 |
Lamp Type | LED |
Bulb Base Type | LED |
Dimmable | NO |
Max. Wattage | 7 |
Color Temp. | 3000 |
Lamp Included | Yes |
Standards | CETLUS, CSA Approved |
Type | Bollard |
Energy Star Compliant | No |
Watts | 7 |
Bulb Shape | Integrated LED |
CRI | 80 |
Color | Graphite Grey |
Lumens | 280 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- ILC Replacement for Philips Pl-t32w/35/4p replacement light bulb lamp (PL-T32W/35/4P PHILIPS)
- ILC Replacement for Sylvania Cf16el/br30/830 replacement light bulb lamp (CF16EL/BR30/830 SYLVANIA)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- EUROFASE Contemporary LED Bollard, 1-Light, 900 Lumens, Graphite Grey (31916-028)
- EUROFASE Contemporary LED Bollard, 1-Light, 720 Lumens, Graphite Grey (31921-022)
- WESTGATE BOL-42-R-C-C-MCTP-BRBOLLARD 42in ROUND FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZE (BOL-42-R-C-C-MCTP-BR)
- PORTOR Architectural Round Bollard Light, CCT and Wattage Selector, Open Style (PT-ABL-R-PTP-O-3CP)
- DABMAR LIGHTING Bollard, D180, BZ, Fiberglass, Louvered (D180-BZ)
- BEYOND SOLAR Solar LED Bollard Light|5W|560 Lumens|5K CCT (AVS-VDL007)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- Eurofase Bollard Lights