Shop All Sconces
Eurofase
Colonne Chic 1-Light Rectangular Outdoor 20" Wall Sconce, Satin Black/White Opal Glass
Mfr # 41968-017
Zoro # G504865386
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Sawyer
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 3 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Series | Sawyer |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 3 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description
The Sawyer features a stylish lantern design in satin black. The candelabra bulbs radiate an ambient glow and add a touch of vintage flair. This outdoor collection offers two variants of wall sconces and a 4-light pendant for versatility.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21245)
- LUMAPRO CFL Ballast, Electronic, 88W, 120 to 277V (16X961)
- LEDLENSER Ledlenser Color Filter Set 29.5mm (4 colors) (880576)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- ELK HOME Jackson 8'' High 1-Light Sconce - Oil Rubbed Bronze (1351WS/10)
- Eurofase Sconces