Shop All Pendants
Eurofase
Colonne Chic 1-Light Rectangular Outdoor 15" Wall Sconce, Gold/White Opal Glass
Mfr # 41967-010
Zoro # G404865431
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Colonial
- Collection Name Sawyer
- Chandelier/ Pendant Type Pendant
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Style | Colonial |
Collection Name | Sawyer |
Chandelier/ Pendant Type | Pendant |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Dimmable | Yes |
Description
The Sawyer features a stylish lantern design in satin black. The candelabra bulbs radiate an ambient glow and add a touch of vintage flair. This outdoor collection offers two variants of wall sconces and a 4-light pendant for versatility.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- ILC Replacement for Pentair 61-4502 replacement light bulb lamp (61-4502 PENTAIR)
- SYLVANIA LED8.5A19F83510YVRP (79702)
- PETZL Pixa Plate and Headband (E78900 2)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- VINTIQUEWISE Modern Bamboo Lantern Pendant Lamp Hanging Light Fixture for Entryway and Living Room, Medium (QI004232.M)
- Eurofase Pendants