Shop All Post Lighting
Eurofase
Clover Geometric 8" Square LED Outdoor Pendant, Black /White Glass
Mfr # 42690-016
Zoro # G504861074
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Monté
- Dimmable Yes
- Type Wall mount
- Features Made with die cast aluminum and white glass panel along with satin black finish, Wet-rated for an all year round experience, Uses a 28W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 42690-016
- Zoro # G504861074
- UPC # 773546316736
- Country of Origin China
- Category Post Lighting
Details
Series | Monté |
Dimmable | Yes |
Type | Wall mount |
Features | Made with die cast aluminum and white glass panel along with satin black finish, Wet-rated for an all year round experience, Uses a 28W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
The Monté collection embodies the classic look of mission design. The clean, horizontal and vertical lines bring out this fixture’s strong geometric presence. The balance of flat opaque white panels against the bold, black lines articulate architectural structure and form. Presented in satin black metalwork, this fixture is available in a variety of applications for multiple settings.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- ELCO LIGHTING 4 Reflector with Wall Wash Trim" (EL925KW)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for Lumenarc H38av-100/dx/med replacement light bulb lamp (H38AV-100/DX/MED LUMENARC)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- BOSTON HARBOR Solar Fence Postcap, NIMh Battery, AA Battery, 1Lamp, Plastic Fixture, White (26086)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Eurofase Post Lighting