Shop All Pendants
Eurofase
Clover Geometric 8" Square LED Outdoor Pendant, Aged Silver/White Glass
Mfr # 42691-013
Zoro # G304865654
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Contemporary
- Collection Name Admiral
- Description/Special Features Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 60W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Style | Contemporary |
Collection Name | Admiral |
Description/Special Features | Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 60W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Dimmable | Yes |
Description
The Monté collection embodies the classic look of mission design. The clean, horizontal and vertical lines bring out this fixture’s strong geometric presence. The balance of flat opaque white panels against the bold, black lines articulate architectural structure and form. Presented in satin black metalwork, this fixture is available in a variety of applications for multiple settings.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10.4W, G6 Miniature Incandescent Light Bulb (623-1PK)
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- VAXCEL Mille 10inH Mini Pendant Bronze (P0247)
- Eurofase Pendants