Shop All Pendants
Eurofase
Clover Geometric 21" Rectangular LED Outdoor Wall Sconce, Black /White Glass
Mfr # 42697-015
Zoro # G804865628
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Transitional
- Collection Name Clover
- Chandelier/ Pendant Type Ceiling
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 19W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Dimmable no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Style | Transitional |
Collection Name | Clover |
Chandelier/ Pendant Type | Ceiling |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 19W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Dimmable | no |
Description
Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- ILC Replacement for Light Bulb / Lamp 100w 125 Volt R20 Lava Lamp replacement light bulb lamp (100W 125 VOLT R20 LAVA LAMP LIGHT BULB / LAMP)
- DORCY Black Led 180 lm (41-2968)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- ET2 Signature LED Pendant (E20468-BCN)
- Eurofase Pendants