Shop All Flushmount Lights
Eurofase
Clover Geometric 13" Rectangular LED Outdoor Wall Sconce, Black /White Glass
Mfr # 42696-018
Zoro # G104865700
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Monté
- Features Made with die cast aluminum and white glass panel along with satin black finish, Wet-rated for an all year round experience, Uses a 24W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Type Pendant
- Theme / Style Mission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 42696-018
- Zoro # G104865700
- UPC # 773546317016
- Country of Origin China
- Category Flushmount Lights
Details
Dimmable | Yes |
Series | Monté |
Features | Made with die cast aluminum and white glass panel along with satin black finish, Wet-rated for an all year round experience, Uses a 24W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Type | Pendant |
Theme / Style | Mission |
Theme/Style Substyle | Craftsman |
Description
Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- ILC Replacement for Advance Rc-160-tp (RC-160-TP ADVANCE)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- PROGRESS LIGHTING Everlume Collection Black 11" Edgelit Square Trim Ring (P860054-031)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- Eurofase Flushmount Lights