Shop All Flushmount Lights
Eurofase
Clover Geometric 13" Rectangular LED Outdoor Wall Sconce, Aged Silver/White Glass
Mfr # 42696-026
Zoro # G904865658
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Admiral
- Features Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 60W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Type Wall mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 42696-026
- Zoro # G904865658
- UPC # 773546317207
- Country of Origin China
- Category Flushmount Lights
Details
Dimmable | Yes |
Series | Admiral |
Features | Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 60W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Type | Wall mount |
Description
Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- SYLVANIA LED6MR16/DIM/830/FL35/GL/RP (78239)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- VAXCEL Bryce 14in Flush Mount Bronze (CC55414BBZ)
- AMAX LIGHTING LED Disk Light, 10W, 5.9"x1.2", Wht (LED-SM4DL/WT)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in Antique Bronze (P810014-020-30)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass (6117700)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- Eurofase Flushmount Lights