Shop All Sconces
Eurofase
Clover Geometric 12" Square LED Outdoor Flushmount, Black /White Glass
Mfr # 42688-013
Zoro # G604865743
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Monté
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Description/Special Features Made with die cast aluminum and white glass panel along with satin black finish, Wet-rated for an all year round experience, Uses a 18W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Series | Monté |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description/Special Features | Made with die cast aluminum and white glass panel along with satin black finish, Wet-rated for an all year round experience, Uses a 18W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
The Monté collection embodies the classic look of mission design. The clean, horizontal and vertical lines bring out this fixture’s strong geometric presence. The balance of flat opaque white panels against the bold, black lines articulate architectural structure and form. Presented in satin black metalwork, this fixture is available in a variety of applications for multiple settings.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- ILC Replacement for Damar 150br38fl 220v 1PC 220v replacement light bulb lamp (150BR38FL 220V 1PC 220V DAMAR)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- Eurofase Sconces