Shop All Sconces
Eurofase
Clover Geometric 12" Square LED Outdoor Flushmount, Aged Silver/White Glass
Mfr # 42689-010
Zoro # G604865668
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Admiral
- Description/Special Features Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 30 W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Series | Admiral |
Description/Special Features | Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 30 W LED bulb (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description
The Monté collection embodies the classic look of mission design. The clean, horizontal and vertical lines bring out this fixture’s strong geometric presence. The balance of flat opaque white panels against the bold, black lines articulate architectural structure and form. Presented in satin black metalwork, this fixture is available in a variety of applications for multiple settings.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LED63WPTCCTMOGG8 (LED63WPTCCTMOG-G8)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- HONEYWELL NORTH Sleeves, 20 In. L, Silver, PR (SSS)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- ACCESS LIGHTING Aqueous, 2 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (20442-BS/OPL)
- Eurofase Sconces