Shop All Flushmount Lights
Eurofase
Campobasso Transitional Halogen Flushmount, 7-Light, Clear/Amber/Antique Gold
Mfr # 29057-016
Zoro # G904865733
Free Shipping & Returns
$1,893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting J-BOX
- Lamp Type Halogen
- Height 14 in
- Dimmable YES
- Energy Star Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 29057-016
- Zoro # G904865733
- UPC # 773546259477
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 14 in |
Outside Height | 14.75 |
Diameter | 27.25 in |
Cable/Wire Length | 120 |
Description
Intricate gold metal wire frame adorned by delicately hand strung glass wafers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Flood Bulb Changer (FS000)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- GLOBAL EQUIPMENT Global Industrial„¢ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord (TPEXLLN6NLA-35WB)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- SATCO Fixture LED Flush 11in WHITE (62/745)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- HALO CEILING LGHT RND FLSH11"" (FM11WRCCR)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- Eurofase Flushmount Lights