Shop All Flushmount Lights
Eurofase
Campobasso Transitional Halogen Flushmount, 5-Light, Clear/Amber/Antique Gold
Mfr # 29056-019
Zoro # G204865716
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting J-BOX
- Lamp Type Halogen
- Height 12 in
- Dimmable YES
- Type Flushmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 29056-019
- Zoro # G204865716
- UPC # 773546259460
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 12 in |
Outside Height | 12.75 |
Diameter | 20.5 in |
Cable/Wire Length | 120 |
Description
Intricate gold metal wire frame adorned by delicately hand strung glass wafers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/950CA/2)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- ILC Replacement for Naed 54260 replacement light bulb lamp (54260 NAED)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- Eurofase Flushmount Lights