Shop All Post Lighting
Eurofase
Campana 4 Lt Lantern
Mfr # 39423-016
Zoro # G704861065
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAMPANA
- Type Chandelier
- Dia. (In.) 14 in
- Height 22.25 in
- Color SATIN NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 39423-016
- Zoro # G704861065
- UPC # 773546308854
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 14 in |
Height | 22.25 in |
Details
Series | CAMPANA |
Type | Chandelier |
Color | SATIN NICKEL |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2412)
- STREAMLIGHT Stinger HPL Holster, Black (75910)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Norman Lamps Cf13Ds/841, 2PK (CF13DS/841)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- PROGRESS LIGHTING Crawford 4-Light Post Lantern, 60 W, Oil Rubbed Bronze (P5474-108)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Eurofase Post Lighting