Shop All Pendants
Eurofase
Bronx Transitional Incandescent Pendant, 1-Light, Black W/Brass/Black
Mfr # 20437-015
Zoro # G104865533
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 15.75 in
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.75 in |
Diameter | 7.5 in |
Details
Color | Black |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Style | Transitional |
Collection Name | Bronx |
Shade Material | Metal |
Chandelier/ Pendant Type | Pendant |
IP Rating | DRY |
Material | Aluminum |
Energy Star Compliant | No |
Description/Special Features | 1 x 60W/A19 E26/120V (dimmable), Shades included, Hanging Support Type: Wire, Rated for dry locations |
Lamp Watts | 60 |
Standards | CETLUS, CSA Approved |
Lamp Included | No |
Dimmable | YES |
Fixture Wattage | 60 |
Description
Formed metal pendant with textured metallic inner finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- ILC Replacement for Perkin Elmer B011-4620 Tungsten Lamp replacement light bulb lamp (B011-4620 TUNGSTEN LAMP PERKIN ELMER)
- METALUX Fpanel 4200L, 40K, 0-10V, 2X2 (22FP4240C)
- 1STSOURCE PRODUCTS 4.25" Round Pole Cap (86-00018)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- Eurofase Pendants