Shop All Flushmount Lights
Eurofase
Bria Contemporary LED Flushmount, 3-Light, 2000 Lumens, Opal White/Chrome
Mfr # 31799-010
Zoro # G904865689
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting J-BOX
- Lamp Type LED
- Height 4 in
- Lumens 2000
- Dimmable YES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 31799-010
- Zoro # G904865689
- UPC # 773546264419
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4 in |
Diameter | 15 in |
Canopy Backplate Diameter | 12.63 |
Canopy Backplate Height | 1.25 |
Cable/Wire Length | 120 |
Description
Opal curved lenses mounted on chrome framework
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SATCO S4800 (S4800 SATCO)
- YARD MASTER Floodlight Base, 120V, Plastic, Green (0430)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- HALO CEILING LIGHT RND FLSH9"" (FM9WRCCR)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K (FMLSL 11 14840 M4)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- Eurofase Flushmount Lights