Shop All Flushmount Lights
Eurofase
Bria Contemporary LED Flushmount, 3-Light, 1600 Lumens, Opal White/Chrome
Mfr # 31798-013
Zoro # G004865688
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting J-BOX
- Lamp Type LED
- Height 4 in
- Lumens 1600
- Dimmable YES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 31798-013
- Zoro # G004865688
- UPC # 773546264402
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4 in |
Diameter | 11 in |
Canopy Backplate Diameter | 11 |
Cable/Wire Length | 120 |
Canopy Backplate Height | 1.1875 |
Description
Opal curved lenses mounted on chrome framework
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- ILC Replacement for Germicidal UVC CFL Lamp 120v 15W replacement light bulb lamp (UVC CFL LAMP 120V 15W GERMICIDAL)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Dual Volt F Can (72C5782-NP-001)
- ESL VISION LED Rnd Comm Can, 25W, 1740 lm, 40K, 90C (ESL-CCR-R8-25W-140)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- ILC Replacement For NUVO LIGHTING, S29339 (S29339)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- NUVO 7-Inch LED Disk Light, 5000K, Brushed Nickel Finish, PK 6 (62/1663)
- Eurofase Flushmount Lights