Shop All Flushmount Lights
Eurofase
Brama Industrial 7" Square Post Outdoor Light, Black+Gold/White Pc
Mfr # 42715-016
Zoro # G104865809
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Type Ceiling
- Series Admiral
- Features Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 20W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Theme / Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 42715-016
- Zoro # G104865809
- UPC # 773546316460
- Country of Origin China
- Category Flushmount Lights
Details
Dimmable | Yes |
Type | Ceiling |
Series | Admiral |
Features | Made with iron and alumimium along with black and gold finish, Wet-rated for an all year round experience, Uses a 20W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Theme / Style | Contemporary |
Theme/Style Substyle | Industrial |
Description
LED bands of integrated light beam through sophisticated, filigreed metalwork, creating a diffused, warm light through its robust frame. This successful collection has spawned a further expansion of the family into outdoor lighting, giving your exterior spaces an added bold presence with matte black, rich brass and decorative gold rivets. This fixture also comes in a stainless steel version with silver accents for a lighter, airier look and feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Q-lab Uvb-313, 12PK (UVB-313 Q-LAB)
- MILWAUKEE TOOL REDLITHIUM USB BEACON Hard Hat Safety Light, 600 Lumens, Rechargeable, 30 Hour Max Run Time (2116-21)
- ILC Replacement for Verilux Happylight 2500 replacement light bulb lamp (HAPPYLIGHT 2500 VERILUX)
- WESTGATE FLD2-50CW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50CW-KN)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Track 7W 4Lght Borgata GU10 Base Bulb Brsh Nkl (6129500)
- BESA LIGHTING Wave 15 Ceiling, Smoke, 3x60W Incandescent (906302C)
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- Eurofase Flushmount Lights