Shop All Sconces
Eurofase
Brama Industrial 17" Rectangular Wall LED Sconce, Black+Gold/White Pc
Mfr # 42710-011
Zoro # G704865414
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Annette
- Fixture Type - Decorative and Surface Mount Fixtures Ceiling
- Description/Special Features Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 25W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Series | Annette |
Fixture Type - Decorative and Surface Mount Fixtures | Ceiling |
Description/Special Features | Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 25W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
LED bands of integrated light beam through sophisticated, filigreed metalwork, creating a diffused, warm light through its robust frame. This successful collection has spawned a further expansion of the family into outdoor lighting, giving your exterior spaces an added bold presence with matte black, rich brass and decorative gold rivets. This fixture also comes in a stainless steel version with silver accents for a lighter, airier look and feel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3262 replacement light bulb lamp, 4PK (S3262 SATCO)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- MAKITA 18V LXT® Cordless/Corded LED Work Light, 450-750 Lumens (DML805)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- Eurofase Sconces