Shop All Flushmount Lights
Eurofase
Bloomfield Contemporary LED Chandelier, 18-Light, 3900 Lumens, Black
Mfr # 37086-015
Zoro # G704865421
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Height 6.5 in
- Dimmable NO
- Fixture Wattage 60
- Fixture Housing Material METAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 37086-015
- Zoro # G704865421
- UPC # 773546297943
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 6.5 in |
Outside Height | 7.5 |
Diameter | 10 in |
Cable/Wire Length | 120 |
Canopy Backplate Diameter | 13.75 |
Canopy Backplate Height | 1 |
Description
Vintage lights housed in amber tinted glass orbs with brass accents
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO VTS4PS60840UD (VTS4/PS60/840/UD)
- ILC Replacement for Metal Halide Mvr400/u replacement light bulb lamp (MVR400/U METAL HALIDE)
- SUNBLASTER CFL 6400K Full Spectrum, 125W (SL0900163)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-A)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- Eurofase Flushmount Lights