Shop All Flushmount Lights
Eurofase
Berkley Contemporary LED Chandelier, 1-Light, 2950 Lumens, Matte Black
Mfr # 36249-039
Zoro # G304865456
Free Shipping & Returns
$1,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting J-Box
- Length 57 in
- Width 36.25 in
- Lamp Type LED
- Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 36249-039
- Zoro # G304865456
- UPC # 773546293068
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 57 in |
Width | 36.25 in |
Height | 33 in |
Outside Height | 34.5 |
Canopy Backplate Diameter | 6.25 |
Canopy Backplate Height | 1.5 |
Cable/Wire Length | 120 |
Description
Minimalist rods of LED crisscrossed at varied points
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- METALUX Fluor Wrap Fixt4'4L Res (WN432R)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- BOSTON HARBOR Fixture Ceil 1Lt Med Floral Bb (RF-F-013-PB-3L)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- Eurofase Flushmount Lights