Shop All Flushmount Lights
Eurofase
Benton Modern LED Flushmount, 1-Light, 2100 Lumens, Frosted/White
Mfr # 32683-011
Zoro # G604865910
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Height 4.5 in
- Lumens 1680
- Dimmable YES
- Fixture Wattage 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 32683-011
- Zoro # G604865910
- UPC # 773546275293
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.5 in |
Diameter | 6.5 in |
Cable/Wire Length | 120 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G25 Incandescent - Silver Crown - 1500 Hours - 280L - Medium Base - 120V (S3861)
- ILC Replacement for Osram Sylvania 67512 replacement light bulb lamp (67512 OSRAM SYLVANIA)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- SATCO 10 W S11 Incandescent - Frost - 1500 Hours - 80L - Intermediate Base - 120V (S3622)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- Eurofase Flushmount Lights