Shop All Flushmount Lights
Eurofase
Bensa Comtemporary LED Outdoor Flushmount, 1-Light, Square, Dimmable, Black/Glass
Mfr # 44270-018
Zoro # G804865819
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 44270-018
- Zoro # G804865819
- UPC # 773546328043
- Country of Origin China
- Category Flushmount Lights
Description
A delicate, rich black metal frame encases four opal glass panels, reminiscent of the shape of a bento box. This fixture emits a soft even glow for bright yet approachable illumination.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp (ULTROSPEC 4300 HALOGEN BIOSCIENCE)
- ILC Replacement for Osram Sylvania 64440 50W 12V replacement light bulb lamp (64440 50W 12V OSRAM SYLVANIA)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Trad 12In Brush Nickel White Alabaster Glass (6629700)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- Eurofase Flushmount Lights