Shop All Chandeliers
Eurofase
Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold
Mfr # 37054-014
Zoro # G504865584
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Energy Star Compliant No
- Standards CETLUS, CSA Approved
- Fixture Voltage 120
- Type Chandelier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 37054-014
- Zoro # G504865584
- UPC # 773546297073
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 2 in |
Diameter | 48.25 in |
Details
Lamp Type | LED |
Energy Star Compliant | No |
Fixture Wattage | 71 |
Standards | CETLUS, CSA Approved |
Fixture Voltage | 120 |
Type | Chandelier |
Description/Special Features | 71W/LED 3000K/2960lm (dimmable), Hanging Support Type: Wire, Hanging Support Type: Wire, Rated for dry locations |
Number of Lights | 1 |
Collection | Admiral |
IP Rating | IP20 |
Color | Matte Black/Brass |
Lamp Included | Yes |
Style | Contemporary |
Lamp Watts | 71 |
Dimmable | YES |
Material | METAL |
Description
LED light framed by black mesh with brass accents
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- ZORO SELECT Lamp Changer, 25-500 W (3V691)
- AMAX LIGHTING Amax Lighting LED-SM6D/WHT 6" Dimmable LED Can Disk Light, 15W, 3000 CCT, 1095 Lumens, 82 CRI, White (LED-SM6D/WHT)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- EUROFASE Scoppia Contemporary LED Chandelier, 4-Light, 6300 Lumens, Clear/Chrome (33730-011)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- EUROFASE Dendelio Comtemporary Incadescent Indoor Chandelier, 35-Light, Sphere, Dimmable, Gold (43865-025)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- EUROFASE Trento Transitional Halogen Chandelier, 15-Light, Clear/Champagne Silver (34030-026)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Eurofase Chandeliers