Shop All Chandeliers
Eurofase
Basilica Contemporary LED Chandelier, 2-Light, 2900 Lumens, Clear/Oil Rubbed Bronze
Mfr # 34031-018
Zoro # G204865914
Free Shipping & Returns
$2,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Halogen
- Energy Star Compliant No
- Mounting J-BOX
- Fixture Wattage 480
- Collection Trento
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 34031-018
- Zoro # G204865914
- UPC # 773546284608
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 10.5 in |
Length | 40.25 in |
Height | 24 in |
Details
Lamp Type | Halogen |
Energy Star Compliant | No |
Mounting | J-BOX |
Fixture Wattage | 480 |
Collection | Trento |
IP Rating | DRY |
Lamp Included | Yes |
Lamp Watts | 40 |
Type | Chandelier |
Fixture Voltage | 120 |
Dimmable | YES |
Color | Champagne Silver |
Description/Special Features | 12 x 40W/G9/120V (dimmable), Clear Hand Pressed Glass Included, Hanging Support Type: Aircraft Cable, Rated for dry locations |
Standards | CETLUS, CSA Approved |
Style | Transitional |
Material | METAL |
Number of Lights | 12 |
Description
Intricate champagne silver metal wire frame adorned by delicately hand strung glass wafers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32V-3CCT/MF15/P/20/1)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- EUROFASE Scoppia Contemporary LED Chandelier, 4-Light, 6300 Lumens, Clear/Chrome (33730-011)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- Eurofase Chandeliers