Shop All Pendants
Eurofase
Barletta 1 Lt LED Pendant
Mfr # 39463-012
Zoro # G304865692
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK ANODIZED ALUMINUM
- Height 23.5 in
- Style Other
- Collection Name BARLETTA
- Shade Material ALUMINUM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 23.5 in |
Diameter | 4.75 in |
Details
Color | BLACK ANODIZED ALUMINUM |
Style | Other |
Collection Name | BARLETTA |
Shade Material | ALUMINUM |
Chandelier/ Pendant Type | Pendant |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 28W, T5, 4100K, PK40 (73541S)
- ILB GOLD Replacement, Plt-90104 Led Fixture (PLT-90104)
- ENERGETIC LIGHTING LED 12-inch Round Flushmount, Brushed Nickle, 3 Selectable CCT Ceiling Lamp, 6PK (E3FMB14T-93050)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- EUROFASE Bronx Transitional Incandescent Pendant, 1-Light, Black W/Brass/Black (20437-015)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Sliver Contemporary Halogen Pendant, 1-Light, Black/Black (20444-037)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Eurofase Pendants