Shop All Pendants
Eurofase
Bankwell Contemporary Incandescent Pendant, 1-Light, Chrome/Chrome
Mfr # 34166-048
Zoro # G104865717
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 36 in
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 36 in |
Diameter | 1 in |
Details
Color | Black |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Style | Contemporary |
Collection Name | Navada |
Color Temp. | 3000 |
Chandelier/ Pendant Type | Pendant |
Description/Special Features | 3W/LED 3000K/250lm (non-dimmable), Frosted Shades Included, Hanging Support Type: Wire, Rated for dry locations |
Lamp Watts | 3 |
Standards | CETLUS, CSA Approved |
Material | METAL |
Lamp Included | Yes |
Energy Star Compliant | No |
CRI | 90+ |
IP Rating | DRY |
Fixture Wattage | 3 |
Rated Life | 35000 |
Dimmable | NO |
Description
Slender lengths of sleek LED spots
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/950CA/FIL/6)
- ILC Replacement for Venture Lighting 15332 replacement light bulb lamp (15332 VENTURE LIGHTING)
- TCP LED, 5W B11, DIM, 2700K E26, Frost, Blunt Tip (LED5E26B1127KF)
- ELCO LIGHTING Koto™ Accessories (L45)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- Eurofase Pendants