Shop All Flushmount Lights
Eurofase
Autumn Transitional Halogen Flushmount, 20-Light, Chrome
Mfr # 12264-018
Zoro # G904865818
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting J-BOX
- Lamp Type Halogen
- Height 9 in
- Dimmable YES
- Energy Star Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 12264-018
- Zoro # G904865818
- UPC # 773546134569
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 9 in |
Diameter | 45 in |
Cable/Wire Length | 120 |
Description
Branching chrome arms with chrome accents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Three Watt COB Work light with Hook Single Pack (E061007)
- ILC Replacement for Victory Lighting Zw4s15w-z135 replacement light bulb lamp (ZW4S15W-Z135 VICTORY LIGHTING)
- EE SYSTEMS GROUP EE Systems Group EE828WDC-WP 10 watts White Solar Powered Dual Head Motion Activated Outdoor Integrated LED Flood Spot Light (EE828WDC-WP)
- ILC Replacement for Philips S10 Starter, 4PK (S10 STARTER PHILIPS)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- SIGMA ELECTRIC EXTERIOR LAMPHLDR GSKTS (14004)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- Eurofase Flushmount Lights