Shop All Sconces
Eurofase
Annette Industrial 12" Square LED Outdoor Flushmount, Satin Black
Mfr # 42707-011
Zoro # G304865463
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable yes
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Series Ilya
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 12W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | yes |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Series | Ilya |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 12W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass |
Description
A flat rectangular panel extrudes from a backplate made of the same anodized metal for a seamless, unified look. The flat form, sitting vertically, creates a structural design that perfectly accentuates minimalist spaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V - Carded (S4538)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- Eurofase Sconces