Shop All Post Lighting
Eurofase
Annette Industrial 12" Rectangular LED Outdoor Wall Sconce, Silver
Mfr # 42703-013
Zoro # G604861028
original price:
$360.99
4% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 21W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass
- Series Ilya
- Dimmable yes
- Type Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 42703-013
- Zoro # G604861028
- UPC # 773546317085
- Country of Origin China
- Category Post Lighting
Details
Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 21W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture glass |
Series | Ilya |
Dimmable | yes |
Type | Ceiling |
Description
A modern tray-like design showcases strong lines and a structured composition. The satin black framework adds to its refined style, securely harboring a speckled, clear glass panel in the center.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11952 (S11952)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- ILC Replacement for Fiberstars Y20-6000 replacement light bulb lamp (Y20-6000 FIBERSTARS)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- Eurofase Post Lighting