Shop All Pendants
Eurofase
Annette Industrial 12" Rectangular LED Outdoor Wall Sconce, Satin Black
Mfr # 42702-016
Zoro # G504865515
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Transitional
- Collection Name Clover
- Chandelier/ Pendant Type post
- Dimmable no
- Description/Special Features Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 37W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Style | Transitional |
Collection Name | Clover |
Chandelier/ Pendant Type | post |
Dimmable | no |
Description/Special Features | Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 37W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
A modern tray-like design showcases strong lines and a structured composition. The satin black framework adds to its refined style, securely harboring a speckled, clear glass panel in the center.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- FEIT ELECTRIC LED A15 E26 DL 60W 2PK (BPA1560W950CFL2)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Eurofase Pendants