Shop All Sconces
Eurofase
Aerie 6Lt Led Wall Sconce
Mfr # 38638-022
Zoro # G604865408
product price: $1,696.99
/ea
Free Shipping & Returns
$1,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Width 6 in
- Dimmable YES
- Fixture Voltage 120
- Lamp Included YES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 48 in |
Width | 6 in |
Details
Dimmable | YES |
Fixture Voltage | 120 |
Lamp Included | YES |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
Energy Star Compliant | No |
Standards | CETLUS, CSA Approved |
Housing Material | METAL |
Fixture Wattage | 36 |
Series | AERIE |
Description/Special Features | 6W/LED 3000K/2850lm dimmable |
Lamp Type | LED |
Lamp Watts | 6 |
Description
Free-flowing gilded branches of either gold or silver float elegantly within a stylish open-cage frame made from solid cast brass.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Rechargeable ROVER Pocket Flood Light (2112-21)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- ILC Replacement for Philips 34003-4 LED Replacement replacement light bulb lamp (34003-4 LED REPLACEMENT PHILIPS)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62484LEDD-BRZ/OPL)
- Eurofase Sconces