Shop All Sconces
Eurofase
Admiral Industrial 31" Rectangular LED Outdoor Wall Sconce, Black+Gold/White Pc
Mfr # 42708-025
Zoro # G504865393
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Annette
- Description/Special Features Powder coating over galvanized steel with silver finish, Wet-rated for an all year round experience, Uses a 8W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Dimmable | Yes |
Series | Annette |
Description/Special Features | Powder coating over galvanized steel with silver finish, Wet-rated for an all year round experience, Uses a 8W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description
A flat rectangular panel extrudes from a backplate made of the same anodized metal for a seamless, unified look. The flat form, sitting vertically, creates a structural design that perfectly accentuates minimalist spaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 130V (S2810)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 4X4"" (APDPC4)
- FULHAM FIREHORSE 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-277-L)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- Eurofase Sconces