Shop All Flushmount Lights
Eurofase
Admiral Industrial 25" Rectangular LED Outdoor Wall Sconce, Black+Gold/White Pc
Mfr # 42709-022
Zoro # G904865337
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Type Wall mount
- Series Annette
- Features Powder coating over galvanized steel with silver finish, Wet-rated for an all year round experience, Uses a 21W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Theme/Style Substyle Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 42709-022
- Zoro # G904865337
- UPC # 773546316781
- Country of Origin China
- Category Flushmount Lights
Details
Dimmable | Yes |
Type | Wall mount |
Series | Annette |
Features | Powder coating over galvanized steel with silver finish, Wet-rated for an all year round experience, Uses a 21W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Theme/Style Substyle | Industrial |
Theme / Style | Modern |
Description
A flat rectangular panel extrudes from a backplate made of the same anodized metal for a seamless, unified look. The flat form, sitting vertically, creates a structural design that perfectly accentuates minimalist spaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet Sbl420t replacement light bulb lamp (SBL420T AMERICAN ULTRAVIOLET)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, White (LD1003-WHT)
- ILC Replacement For EIKO, SLM1450C5840UDA (SLM14-50/C5/840-U-D-A)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- VAXCEL Bryce 14in Flush Mount Bronze (CC55414BBZ)
- AVENUE LIGHTING Cermack St. Collection (HF1102-CH)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDDCS-CH/ACR)
- Eurofase Flushmount Lights