Shop All Sconces
Eurofase
Admiral Industrial 19" Rectangular LED Outdoor Wall Sconce, Black+Gold/White Pc
Mfr # 42708-018
Zoro # G704865452
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Description/Special Features Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 8W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Series Annette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Description/Special Features | Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 8W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Series | Annette |
Description
A flat rectangular panel extrudes from a backplate made of the same anodized metal for a seamless, unified look. The flat form, sitting vertically, creates a structural design that perfectly accentuates minimalist spaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black (459-SP2P01H)
- LEVITON LAMPHOLDER INCANDESCENT (08052-001)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- TROY Newton Wall sconce (B9007-sFB)
- Eurofase Sconces