Shop All Flushmount Lights
Eurofase
Absolve Modern LED Wall Sconce, 1-Light, 1600 Lumens, Opal White/Chrome
Mfr # 33227-30-016
Zoro # G704865896
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Height 4.5 in
- Lumens 3150
- Dimmable YES
- IP Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 33227-30-016
- Zoro # G704865896
- UPC # 773546275064
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.5 in |
Diameter | 16 in |
Cable/Wire Length | 120 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl replacement light bulb lamp (40T8DC/CL LIGHT BULB / LAMP)
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- ILC Replacement for Adec 6300 replacement light bulb lamp (6300 ADEC)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- Eurofase Flushmount Lights