Shop All Flushmount Lights
Eurofase
Abell Contemporary LED Flushmount, 1-Light, 2000 Lumens, White/Chrome
Mfr # 30156-012
Zoro # G004865435
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Height 3 in
- Lumens 2000
- Dimmable YES
- Number of Light Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 30156-012
- Zoro # G004865435
- UPC # 773546275712
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3 in |
Diameter | 13.75 in |
Cable/Wire Length | 120 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- CELEBRATIONS REPLC LED BULB WW 5PK (11221-71)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- HALO CEILING LIGHT RND FLSH9"" (FM9WRCCR)
- ELEGANT DESIGNS 2 Light Glass Ceiling Light Glacier Petal Flushmount (FM1002-CHR)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- BOSTON HARBOR Fixture Ceil 3Lt Alb Rusticbrn (BRT-ATE1013-RB)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- Eurofase Flushmount Lights