Shop All Bathroom Mirrors
Eurofase
65 in"H x26 in"W, Mirror
Mfr # 33834-016
Zoro # G104861030
product price: $2,031.99
/ea
Free Shipping & Returns
$2,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 65 in
- Color Silver
- Voltage 120
- Standards CULUS, CSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 33834-016
- Zoro # G104861030
- UPC # 773546284424
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 65 in |
Width (In.) | 26 in |
Cord Length | 120 |
Details
Type | Mirror |
Color | Silver |
Voltage | 120 |
Standards | CULUS, CSA Approved |
Features | 65W/LED 3000/4500/6400K/7610lm (dimmable), Touch sensor switch, Optional vertical wall mount, Rated for damp locations |
Lamp Type | LED |
Lamp Included | Yes |
Description
Free Standing Edge-lit , Silver Edge/Silver Foil , Optional vertical wall mount , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Compr Brass Mini Ball Valve Inline (G-BVLM-18Y)
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD1918652)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- KOHLER Verdera Medicine Cabinet Wood Side Kit (99675-1WM)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- Eurofase Bathroom Mirrors