Shop All Bathroom Mirrors
Eurofase
65 in"H x24 in"W, Mirror
Mfr # 35884-019
Zoro # G404861013
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 65 in
- Color Black
- Voltage 120
- Standards CETLUS, CSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 35884-019
- Zoro # G404861013
- UPC # 773546290876
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 65 in |
Cord Length | 120 |
Width (In.) | 24 in |
Details
Type | Mirror |
Color | Black |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Lamp Included | Yes |
Features | 14W/LED 3000/4200/6400K/1320lm (dimmable), Touch sensor switch, Rated for damp locations |
Lamp Type | LED |
Description
Free Standing Vintage Hollywood , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N014018)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- TOTO Tmt1Ln Valvecover Set1.28Gpf Brass (THU3026)
- ANVIL 1" x 1/2" Female NPT x Male NPT Malleable Iron Hex Bushing Class 150 (0318906682)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- SEE ALL INDUSTRIES 30 in "H x 16 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1630G)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- Eurofase Bathroom Mirrors