Shop All Bathroom Mirrors
Eurofase
65 in"H x1.5 in"W, Mirror
Mfr # 39418-029
Zoro # G304861083
product price: $1,688.99
/ea
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 65 in
- Color GOLD
- Material ALUMINUM
- Length (In.) 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 39418-029
- Zoro # G304861083
- UPC # 773546308748
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 65 in |
Length (In.) | 26 in |
Width (In.) | 1.5 in |
Details
Type | Mirror |
Color | GOLD |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/4" (77472)
- DIXON Vseries Plug SS, 1/2", FNPTF, 1/2" (V4F4-SS-E)
- LEGEND VALVE 1/4" T-900 NL MXF-T BALL VALVE (101-531NL)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- BOBRICK Channel-Frame Mirror (165 2448)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- Eurofase Bathroom Mirrors