Shop All Bathroom Mirrors
Eurofase
65 in"H x1.5 in"W, Mirror
Mfr # 39418-012
Zoro # G604861073
product price: $1,688.99
/ea
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 65 in
- Color ALUMINUM
- Material ALUMINUM
- Width (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 39418-012
- Zoro # G604861073
- UPC # 773546308731
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 65 in |
Width (In.) | 1.5 in |
Length (In.) | 26 in |
Details
Type | Mirror |
Color | ALUMINUM |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- GENOVA Adapterhxmipt 1-1/2 X 1-1/4 Male Pvc (K030600)
- DANCO Faucet Stem Diverter 12H-18D (17328B)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050SMU360)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- KIBI Wall Mount Magnifying Make Up Mirror - Matte Black (KMM100MB)
- KETCHAM 13" x 5" Surface Mounted Lockbox - Keyed Different (LB-3D)
- KENNEY MFG Fogless Shower Mirror (KN61553V2)
- Eurofase Bathroom Mirrors