Shop All Bathroom Mirrors
Eurofase
60 in"H x21 in"W, Mirror
Mfr # 31487-016
Zoro # G304861052
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 60 in
- Voltage 120
- Standards CETLUS, CSA Approved
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 31487-016
- Zoro # G304861052
- UPC # 773546265393
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 60 in |
Width (In.) | 21 in |
Cord Length | 120 |
Details
Type | Mirror |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Lamp Type | LED |
Lamp Included | Yes |
Features | 53W/LED 3000/4500/6400K/6200lm (dimmable), Touch sensor switch, Optional vertical and/or horizontal wall mount, Rated for damp locations |
Description
Edge-lit , Optional vertical and/or horizontal wall mount , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK x MNPT Brass Bulkhead Connector (2BC2-B)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- CONAIR Vanity Mirror, , 85in (BE103WH)
- CLEARMIRROR ClearMirror 16104-121224M Fog Free Shower Clear Mirror 12 x 12 in. (16104-121224M)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- Eurofase Bathroom Mirrors