Shop All Bathroom Mirrors
Eurofase
55 in"H x20 in"W, Mirror
Mfr # 37142-018
Zoro # G904861025
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 55 in
- Material GLASS
- Voltage 120
- Standards CETLUS, CSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 37142-018
- Zoro # G904861025
- UPC # 773546298384
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 55 in |
Width (In.) | 20 in |
Details
Type | Mirror |
Material | GLASS |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Features | 42W/LED 2700-6500K/4200lm (non-dimmable), Optional vertical wall mount, Rated for damp locations |
Lamp Included | No |
Lamp Type | LED |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- ZURN 8" Dia. Cast Iron Floor Grate (P550-GRATE)
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- KOHLER Jacquard Framed Mirror (99664-1WA)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- Eurofase Bathroom Mirrors