Shop All Bathroom Mirrors
Eurofase
47.25 in"H x1.5 in"W, Mirror
Mfr # 38885-037
Zoro # G004861062
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 47.25 in
- Color BLACK
- Material ALUMINUM
- Width (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38885-037
- Zoro # G004861062
- UPC # 773546308724
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 47.25 in |
Width (In.) | 1.5 in |
Length (In.) | 17.5 in |
Details
Type | Mirror |
Color | BLACK |
Material | ALUMINUM |
Description
This EUROFASE brand mirror is 47.25 inches in height and 1.5 inches in width. It is made of aluminum and is 17.5 inches in length. The color of the mirror is black.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING (303-129)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- PARKER Hollow Hex Plug, 1/8 In, BSPP (VSTI1/8EDCF)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- Eurofase Bathroom Mirrors