Shop All Bathroom Mirrors
Eurofase
47.25 in"H x1.5 in"W, Mirror
Mfr # 38885-013
Zoro # G804861019
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 47.25 in
- Color ALUMINUM
- Material ALUMINUM
- Length (In.) 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38885-013
- Zoro # G804861019
- UPC # 773546308700
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 47.25 in |
Length (In.) | 17.5 in |
Width (In.) | 1.5 in |
Details
Type | Mirror |
Color | ALUMINUM |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- A.O. SMITH 9003944005 Kit Alum Anode 16" (9003944005)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BLL)
- JEFFREY ALEXANDER 16 W X 1In. D X 28In. H Grey Cade Mirror (MIR2CAD-16-GR)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- Eurofase Bathroom Mirrors