Shop All Bathroom Mirrors
Eurofase
36 in"H x2 in"W, Mirror
Mfr # 38892-036
Zoro # G804861057
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 36 in
- Color GOLD
- Material ALUMINUM
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38892-036
- Zoro # G804861057
- UPC # 773546308809
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Width (In.) | 2 in |
Length (In.) | 28 in |
Details
Type | Mirror |
Color | GOLD |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 RE-1141 ELBOW 1-1/4X1 BLACK REDUCING (310RE-1141)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- ELESA Bidimensional three-way connector, STC.25-2A-3W-C33 (STC-2A-3W)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- Eurofase Bathroom Mirrors