Shop All Bathroom Mirrors
Eurofase
36 in"H x2 in"W, Mirror
Mfr # 38892-021
Zoro # G804861064
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 36 in
- Color BLACK
- Material ALUMINUM
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38892-021
- Zoro # G804861064
- UPC # 773546308793
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Width (In.) | 2 in |
Length (In.) | 28 in |
Details
Type | Mirror |
Color | BLACK |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746PN-2)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (125C)
- NUTECH Automatic Balancing Valve, 1" Pipe Size (AL2-100F-100F)
- SLOAN Control Module Assembly, Faucet (SFP-8)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- ALFI BRAND Brushed Nickel Wall Mnt Rnd 9" 5x Magnifying Cosmetic Mirror W/ Light (ABM9WLED-BN)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- ASI GROUP ASI Inter lok Angle Frame Mirror, 18inW x 36inH, Stainless Steel, Black (10-0600-1836-41)
- Eurofase Bathroom Mirrors