Shop All Bathroom Mirrors
Eurofase
36 in"H x2 in"W, Mirror
Mfr # 38892-011
Zoro # G704861034
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Height (In.) 36 in
- Color ALUMINUM
- Material ALUMINUM
- Length (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 38892-011
- Zoro # G704861034
- UPC # 773546308786
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 36 in |
Length (In.) | 28 in |
Width (In.) | 2 in |
Details
Type | Mirror |
Color | ALUMINUM |
Material | ALUMINUM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Bronze (38301-BZ)
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- BOBRICK Channel-Frame Mirror (165 1836)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- Eurofase Bathroom Mirrors