Shop All Sconces
Eurofase
36" 2LT outdoor wall sconce
Mfr # 42732-013
Zoro # G704865353
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Series Ren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Dimmable | Yes |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Series | Ren |
Description
The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame. This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance. Perfect for contemporary settings, this selection of flushmount, pendant, post light, and wall sconces provide options for various applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F32T8TL741SHS (F32T8/TL741/SHS)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- ILC Replacement for Pentair SAM Light replacement light bulb lamp, 2PK (SAM LIGHT PENTAIR)
- ILC Replacement For LIGHT BULB LAMP K149130A (WW-35XJ-6)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- Z-LITE Verona 1 Light Wall Sconce, Bronze (2010-1S-BRZ)
- Eurofase Sconces